SKF Pulleys 15XL0

Sebelum PPN:
Rp60.900
Spesifikasi
Pitch Diameter (mm)24.26
Outside Diameter (mm)23.76
Pulley Type1F
Bore Max (mm)11
Bore Min (mm)6
Hub Diameter (mm)15.9
Number of Teeth15
SectionXL
Width, Total (mm)19.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Classical timing pulleys are designed to be used with classical timing belts in synchronous belt drives. The pulleys are prepared with a pilot bore, which can be machined to the desired dimensions before mounting.
Warning
Image may differ from product. See technical specification for details.
Feature
- Manufactured according to international standards
- Phosphate-coated for corrosion resistance
- Tooth profiles interchangeable with ISO/DIN and RMA standards
- Superior quality can enhance belt life and reduce total cost of ownership of the machinery



Ulasan Produk

Tidak ada ulasan