Spesifikasi
| Bushing Number | 3030 |
|---|---|
| Material | Cast iron |
| Outside Diameter (mm) | 108 |
| Width (mm) | 76.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Bushings and hubs are available in many variants, offering specific benefits in power transmission applications ranging from automotive to papermaking. Taper bushings have a split, flangeless design with a tapered outside diameter that matches the tapered bore of a pulley, sprocket or coupling. The bushings are easy to install and, after being tightened, they provide a firm and secure grip on the shaft.
Warning
Image may differ from product. See technical specification for details.Feature
- Manufactured according to established market standards- Available in a wide range of metric and imperial bore sizes
- Easily installed and removed using basic tools
- Excellent clamping force
- Minimize slippage and fretting corrosion
Ulasan Produk
Tidak ada ulasan




















































































































































