Spesifikasi
| Size | 150 |
|---|---|
| Bushing Number | 2012 |
| Coupling Hub Width (mm) | 23.5 |
| Diameter (mm) | 150 |
| Hub Diameter (mm) | 115 |
| Material | Cast iron |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
With a higher load capacity than jaw couplings and virtually maintenance-free operation, FRC couplings are designed as a general-purpose coupling. The HTB type is a tapered bushed hub, type F (face). FRC couplings are able to cushion moderate shock loads, dampen low levels of vibration and accommodate incidental misalignment.
Warning
Image may differ from product. See technical specification for details.Feature
- Designed for high speed- Relative high load carrying capacity
- Accommodate incidental misalignment, moderate shock loads and vibrations
- Virtually maintenance-free
Ulasan Produk
Tidak ada ulasan




















































































































































