SKF PHE F140HT Type Couplings

Sebelum PPN:
Rp7.799.900
Spesifikasi
SizeF140
Bushing Number3525
ComponentH-Flange
Flange Diameter (mm)312.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flex (tyre) couplings are designed to accommodate misalignment and shock loads and dampen vibration levels. These easy to install, vitually maintenance-free couplings consist of 2 flanges and 1 tyre. The flanges are phosphate-coated for improved corrosion resistance, and the flex tyres are available in natural rubber, or in chloroprene for fire-resistance and anti-static (FRAS) properties. Couplings with a tapered bore can be face (F) mounted or hub (H) mounted.
Warning
Image may differ from product. See technical specification for details.
Feature
- High-speed coupling
- Easy installation
- Resistant to shock loads
- Provide vibration damping
- Accommodate angular, parallel and axial misalignment


Ulasan Produk

Tidak ada ulasan

Halaman Terkait