SKF Cogged Raw Edge Wedge Belts Tipe XPZ

Sebelum PPN:
Rp51.900 - Rp359.900
Spesifikasi
Height H (mm)8
Width (mm)9.7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belts provide a very efficient and cost-effective method for transmitting power from prime movers to driven machines. These raw-edge wedge belts have cogs on their inside that enable the belts to flex around smaller pulleys. Without fabric covering their flanks, raw-edge belts can provide a higher friction and a minimized loss of power through slippage. The EPDM synthetic rubber cushion can significantly increase the life of belt drives when operating at high ambient temperatures.
Warning
Image may differ from product. See technical specification for details.
Feature
- Excellent flexibility and high transverse rigidity
- Low elongation during operation
- Oil and heat resistant
- Suitable for tropical climates
- Reduced energy consumption and increased mean time between failures

Ulasan Produk

Tidak ada ulasan

Halaman Terkait