SKF Metric Timing Belts T10-Type

Sebelum PPN:
Rp209.900 - Rp529.900
Spesifikasi
SectionT10
SleeveNo
Tooth Angle (°)40
Tooth Depth (mm)2.5
Tooth Height (mm)4.5
Tooth pitch (mm)10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Belts provide a very efficient and cost-effective method for transmitting power from prime movers to driven machines. Metric timing belts have teeth that interlock with the corresponding grooves on the pulleys to ensure a constant speed ratio. The combination of high tensile steel cords and a wear-resistant polyurethane rubber cushion provides dimensionally stable and extremely durable high-performance belts.
Warning
Image may differ from product. See technical specification for details.
Feature
- Synchronous operation with no slippage
- Extremely durable and dimensionally stable
- Good oil and chemical resistance
- Reduced energy consumption and increased mean time between failures



Ulasan Produk

Tidak ada ulasan