Kondisi Barang:
Authorized Partner
Spesifikasi
| Color | Green |
|---|---|
| Type | 3Ply Earloop |
| Marketing Authorization Number of KEMENKES RI | AKD 11603010092 |
| Material (filter layer) | 20g/m² meltblown, 95% BFE |
| Material (inner layer) | ES Thermobonded soft |
| Material (nosepiece) | 3mm latex-free round elastic earloop, plastic, and wire |
| Material (outer layer) | 20g/m² PP green spunbond |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Arista’s surgical face mask provides disposable protection againts inhaled particles. They are available with a latex free earloop or tie-on variants.
Feature
- Three-ply design protects againts moisture from the outside and protects againts 95% of dust, pollen, bacteria, viruses, and other airborne particles.- Form-fit designs help mask fit countours of the face more securely and comfortably.
- Mask design allows more breathing freedom and comfort.
- Soft, latex-free earloop for extra comfort during ling wearing periods.



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Operasi/SENSI%20Masker%20Medis%20Earloop%203ply%20Sekali%20Pakai/r3P104042975-1.jpg)
