Sandvik Cutting Head C3-PDUNR

Sebelum PPN:
Rp11.999.900
Spesifikasi
Functional length (LF) (mm)90
Connection diameter (DCON) (mm)32
Coolant entry style code (CNSC)3: axial concentric and radial entry
HandR
Coolant Pressure (CP) (bar)150
Body diameter (BD) (mm)25
Body material code (BMC)Steel
Clamping type code (MTP)P
Coolant exit style code (CXSC)8: decentral focused exit with nozzles
Damping property (DPC)FALSE
Functional height (HF) (mm)0
Functional width (WF) (mm)17
Inclination angle (LAMS) (°)-11
Machine side body angle (BAMS) (°)0
Master insert identification (MIIDM)DNMG 11 04 08
Maximum overhang (OHX) (mm)90
Maximum ramping angle (RMPX) (°)27
Minimum bore diameter (DMIN1) (mm)32
Orthogonal rake angle (GAMO) (°)-6
Sensor embedded property (SEP)0
Tool cutting edge angle (KAPR) (°)93
Tool lead angle (PSIR) (°)-3
Torque (N m)2
Usable length (LU) (mm)71.8
Weight of item (kg) 0.34
Workpiece side body angle (BAWS) (°)0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Cutting unit. Coromant Capto's high accuracy, rigidity and quick change can be applied.

Ulasan Produk

Tidak ada ulasan