KRISBOW Stainless Hand Pallet

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp32.999.900 - Rp34.999.900
Spesifikasi
Lowered Fork Wheel (mm)85
Overall Length (mm)1603
Fork Dimensions (mm)(S/E/L) 45/160/1150
Maximum Lifting Height (mm)200
Maximum Loading Capacity (kg)2000
Turning Radius (mm)1336
WheelNylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Stainless Steel - Hand Pallet - 2T, 550x1150mm
Feature
- Widely used in area of pharmacy, foods-beverages, chemical, marine - Suitable for very low temperature condition e.g. freezer and cooler area - Specially design for application where hygiene is of at most importance

Ulasan Produk

Tidak ada ulasan