LIQUI MOLY PRO-LINE Jetclean Diesel Injection Cleaner

Sebelum PPN:
Rp769.900
Spesifikasi
Color/AppearanceLight Brown, Clear
BaseAdditives Dissolved in Carrier Fluid
FormLiquid
Flash Point (°C)63
OdorCharacteristic
Viscosity (mm²/s)< 7@40°C
Size (L)1
Density (g/m³)0.82@20°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly concentrated, ready to use cleaning fluid. Removes deposits in the injection pump, on injection nozzles and in the combustion chamber and keeps them from forming again. Prevents jet needles from fusing and gumming. Improves engine running and optimizes the exhaust gas values. Eliminates starting problems, rough engine running, poor throttle response and power loss. Maintains and protects the entire fuel system from wear and corrosion. Clean engines need less fuel and reduce emissions.

Properties
- increases operational reliability
- improved ignition
- rapid and simple problem-solving
- highly economical
- guarantees optimum combustion
- reduces pollutant emissions
- good corrosion protection
- cleans the fuel system
- suitable for diesel particulate filters
- eliminates diesel knocking

Areas of application For all diesel engines both with and without diesel particulate filters (DPF). For direct application via JetClean devices. In a preventative fashion at each inspection, after repairs to the fuel system or for treating problems. Turbocharger tested. Application Ready for use for undiluted filling of the JetClean devices. A detailed application description is given in the instructions for use for the JetClean devices.

Ulasan Produk

Tidak ada ulasan