LIQUI MOLY Anti-Bacteria Diesel Additive

Sebelum PPN:
Rp699.900
Spesifikasi
Color/AppearanceRed
NLGI Number2
Worked Penetration (mm)265-295 1/10
Dropping Point (°C)145
Oil Separation After 7 Days (%)3.6@40 °C
Oil Separation After 18 Hour (%)1.1@40°C
Flow Pressure (mbar)< 1400@-30°C
Emcor Corrosion Class0/0
Behavior in the Presence of Water0-40
Viscosity (mm²/s)32@40°C
Flash Point (°C)200
Pour Point (°C)-21.0
Size (L)1
Copper Corrosion after 24 hour'1a at 100°C
Density (g/m³)0.849

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Special grease which is compatible with plastics and is formulated for the maintenance and care of vehicle electronic systems, particularly the battery terminals and electrical connectors. Ensures reliable starting and a longer battery life. Offers high corrosion protection and prevents leakage currents. Prevents the contact resistance from increasing during operation and ensures lower loss than with untreated contacts.

Properties
- prevents leakage currents prevents the contact resistance from increasing during operation and ensures lower loss than with untreated contacts
- good corrosion protection
- very compatible with plastics
- good electronic properties

Areas of application Used especially for battery terminals, connections and plug connectors in vehicle electronic system. Application Clean contaminated components and treat with Battery Clamp Grease.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait