LIQUI MOLY Motorbike Engine Flush

Sebelum PPN:
Rp93.900
Spesifikasi
Color/AppearanceYellow/cloudy
BaseAdditive carrier fluid
FormLiquid
OdorCharacteristic
Viscosity (mm²/s)< 24.12@40°C
Flash Point (°C)61
Size (ml)80
Density (g/m³)0.805@20°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Cleaning fluid for clearing the engine interior of troublesome deposits. Dissolves sludge and lacquer formers. All types of oil-soluble and oil-insoluble residues are brought into suspension and removed during the next oil change. An engine which has been cleaned of deposits and contamination and which is then filled with fresh oil not contaminated with old impurities can develop its full performance characteristics.

Properties
- cleaning and care
- simple to use
- does not attack common sealing materials
- restores the engine to its original performance
- long engine service life
- highly economical
- tested for the use with catalytic converters

Areas of application Flushes out and cleans the oil circuits of motorcycles with four-stroke gasoline engines. The frequency of use is dependent on the degree of contamination of the oil circuit and on the quality of the oil used.

Application
One 80 ml can is sufficient for 1 -2 liters of oil. Add Motorbike Engine Flush Shooter to the motor oil at running temperature before changing the oil. After adding the product, allow the engine to idle for approx. 10 minutes. Then change the oil and the filter. Motorbike Engine Flush Shooter is compatible with all commercially available motor oils. Suitable for use on motorbikes with wet clutches.

Ulasan Produk

Tidak ada ulasan