Mitutoyo Digimatic Indicator for Bore Gauge (Alat Ukur Ketebalan)

Sebelum PPN:
Rp18.999.900
Spesifikasi
Power SupplyCR2032 x 1
Minimum display amount (mm)2-step switching (0.001mm / 0.01mm)
Repeat Precision (mm)0.002 or less
Data OutputDigimatic
Wide Range Accuracy (mm)0.003 or less
Detection MethodABS capacitance type absolute encoder
Analog Bar Display+/- 20 scale
Back lid specificationflat
Body Weight (g)170
Display330 degrees rotation
Measuring Range (mm) 12.7
Mitutoyo Part Number543-310B
Response SpeedUnlimited
Return Error (mm)0.002 or less
TypeCylinder gauge only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Function : Preset: 3 master value memory, tolerance judgment: 3 upper/lower limit value memory, peak detection: Min, calculation:-, measured value memory: Available, display value hold: Available, setting input possible from PC (dedicated I/F), key Lockable (set by operating the main unit or PC communication), Parameter lockable (settable by PC communication) Battery Life (About Normal Use) : 1 year * When data processing device is not connected. Battery life varies depending on the number of uses and usage.
Warning
- For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- Various buttons can be operated simply with three buttons and status icons. - Equipped with a wide LCD view and a new analog bar as standard. - High tracking performance is achieved by a high sampling rate.
Use
- Cylinder gauge only

Ulasan Produk

Tidak ada ulasan