Mitutoyo C-Shaped Long Caliper (Jangka Sorong)

Sebelum PPN:
Rp47.999.900
Spesifikasi
Dimension G (mm)32
Minimum Inner Measurement Length (mm)20
Series160
Minimum Reading (mm)0.05
Mass (kg)4.7
Dimension E (mm)129
Dimension B (mm)212
Dimension A (mm)1800
Dimension H (mm)30
Dimension I (mm)19
Dimensions d (mm)180
Instrument Difference (mm)+/- 0.22
Maximum measurement length (mm)1500
Mitutoyo Part Number160-133

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- The inner dimension can be read directly on the upper scale of the slider, and the outer dimension can be read directly on the lower scale. The inside can be measured from the minimum inside measurement length.

Ulasan Produk

Tidak ada ulasan