Mitutoyo ABS Solar Digital Indicator (Indikator Dial Stroke Panjang)

Sebelum PPN:
Rp7.099.900 - Rp10.999.900
Spesifikasi
Maximum Response SpeedUnlimited (not applicable to scanning measurement)
Measuring Force (N)1.5 or less
Power SupplySolar cells (for indoor use)
Contact Point (mm)Tip spherical surface SR = 1.5 (Carbide)
Degree of ProtectionIP42
Display6 digit LCD, sign
FunctionOrigin set (zero reset) function Direction switching function Error warning display Data output function
Measuring Range (mm) 12.7
Operating Illuminance(Minimum) 40 lux
Operating Temperature Range (°C)0-40
Stem Diameter (phi mm)8
Storage Temperature Range (°C)-10 to 60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Wide range accuracy, return error, and repeat accuracy are the accuracy of normal measurement at 20 degrees Celsius and do not include quantization error +/- 1 count. - For separately delivered items, if ordered by cash on delivery, it will be shipped after the next day [For products with calibration documents, it will not be possible to cancel after ordering] - For products with calibration documents and traceability system diagram, order on the web Only. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- It is a solar-powered measurement tool that does not require batteries and is environmentally friendly. No battery replacement maintenance is required. - The large-capacity charging function allows you to use it for long periods of time even in environments below the minimum operating illumination. (Available for about 3.5 hours on a full charge) - Even if the display disappears once due to insufficient illuminance, measurement can be restarted easily by installing an ABS (absolute) sensor that reproduces the home position set immediately before. - Suitable for long time measurement and multi-point measurement.

Ulasan Produk

Tidak ada ulasan