Mitutoyo 573/536 Series Offset Centerline Caliper NTD10/NT10 (Jangka Sorong)

Sebelum PPN:
Rp24.999.900
Spesifikasi
Minimum display amount (mm)0.01
Instrument Difference (mm)+/- 0.15
Mitutoyo Part Number573-119-10
Measuring Range (mm) 10-300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Items with calibration documents cannot be canceled after ordering. - For products with proofreading and traceability charts, only orders on the web will be accepted. - Documents that include (JCSS Calibration Certificate), (General Calibration Certificate / Traceability System Diagram) and (Calibration Certificate / Traceability System Diagram) are included in the product number. - For products with calibration documents, " Mitutoyo Calibration Certificate with Traceability System Diagram '', which the manufacturer performs calibration, and " Calibration Company Implementation Calibration Certificate, '' which performs calibration at calibration points based on the calibration company based on the ISO 9001 quality management system With traceability system diagram ".
Feature
- A jaw is attached to the back of the display, so that the distance from the end face to the center of the hole (NTD10B) and the distance between the centers of the holes (NTD10PB) can be measured quickly with the hole facing the front. - NTD is an ABS type with an absolute origin. - It has an offset function that can be read directly.

Ulasan Produk

Tidak ada ulasan