ENTES Power Factor Controllers

Sebelum PPN:
Rp2.399.900 - Rp3.999.900
Spesifikasi
Operating Voltage (V)AC 230±10%
Operating Frequency (Hz)50/60
Dimensions (mm)PR16 144x144; PR19 (RG-8B/BS) 96x96
Protection ClassIP40 front panel, IP54 optiona
Accuracy1%±1digit(V,I,cos );2%±1digit (W,VAr,VA,harmonics)
Operating Temperature (°C)-5 to +55
Ambient Humidity (%)85
MountingFront Panel Mounting / Socket with Screw Terminal
Power Consumption (V/A)< 10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power Factor Controllers With RG-T and RG-B/BS series reactive power control relays, power factor correction is done by measuring the current from single phase. These devices are preferred in systems with balanced loads. RG3 series, measure the voltage and current of the 3 phases individually thus the power factor correction in systems with unbalanced loads are done accurately. RG3-15CL/CLS series provide the exact solution for power factor correction of inductive and capacitive loads by switching both capacitors and shunt reactors
Feature
- Measuring the capacitor power in every step automatically - Enabling and disabling required steps simultaneously - Ability to connect single-phase and three-phase capacitors to the system together (RG3-12C/CS-RG3 15C/CS/CL/CLS) - Adjustable switch-on, switch-off and discharge delay times - Adjustable Cos value - Selectable step number - 10 different program options - Equalizing energy values with the utility meters (RG3-12C/CS-RG3-15C/CS/CL/CLS) - Ability to select on/off options in power cuts (RG3-12C/CS-RG3-15C/CS/CL/CLS) - Energy rate ratio alarm adjustable between 1 and 240 hours

Ulasan Produk

Tidak ada ulasan