ENTES Network Analyzer with LED THD Measurement

Sebelum PPN:
Rp3.699.900
Spesifikasi
Operating Voltage (V)AC/DC 85-265
Operating Frequency (Hz)50/60
Dimensions (mm)PR19 96x96
Protection ClassIP 40 front panel, IP 54 Optional
DisplayLCD 36inch
Ambient Temperature (°C)-5 to +55
Storage Temperature (°C)-25 to +70
Ambient Humidity (%)90
Connection TerminalsScrew Terminal with Socket
Connection Types3 Phase Neutral (3P4W); 3 Phase (3P3W); 3 Phase (Aron)
StandardEN 60529
MountingFront Panel Mounting
Power Consumption (V/A)< 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Remote Monitoring Software: With the energy management software developed by ENTES, energy consumption and quality can be monitored in real time by reading the values measured by devices. As a result, comprehensive energy monitoring and data storage is provided. With the analysis of stored data, improvements in energy costs and sustainable savings are accomplished.

Ulasan Produk

Tidak ada ulasan