ENTES Network Analyzers with THD Measurement

Sebelum PPN:
Rp2.799.900
Spesifikasi
Operating Voltage (V)AC 110/230 ±% 10 veya AC/DC 45-265 veya DC 10-56 (MPR-53S-OG/MPR-53CS-OG)
Operating Frequency (Hz)45-65
Dimensions (mm)PR19, DIN6 PK26 96x96
Protection ClassIP40 Front Panel,IP54 Optional
DisplayRed LED; height 10mm
Measurement Minimum Current (mA)50
Ambient Temperature (°C)-5 to +50
Connection TerminalsScrew Terminal with Socket
Connection Types3 Phase Neutral; 3 Phase; 3 Phase (Aron)
StandardEN 60529
MountingFront Panel Mounting (PR 19) / Rail Mounting (PK 26)
Power Consumption (V/A)< 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power and Energy Measuring for all Series MPR-53 : Network Analyzer with THD measurement Remote Monitoring Software: With the energy management software developed by ENTES, energy consumption and quality can be monitored in real time by reading the values measured by devices. As a result, comprehensive energy monitoring, data storage, optimum energy consumption control with the analysis of stored data, improvements in energy costs, and sustainable goals for energy systems are accomplished.

Ulasan Produk

Tidak ada ulasan