ENTES Network Analyzers

Sebelum PPN:
Rp1.899.900
Spesifikasi
Operating Voltage (V)AC 110/230 ±% 10 veya AC/DC 45-265 veya DC 10-56 (MPR-53S-OG/MPR-53CS-OG)
Operating Frequency (Hz)45-65
Nominal Current (A)5.5
Ambient Temperature (°C)5 to +50
Accuracy1%±1 digit [(10%-110%)xFull scale]
Connection TerminalsScrew Terminal with Socket
Connection Types3 Phase Neutral, 3 Phase, 3 Phase (Aron)
Input Impedance (MΩ)1,8
Dimensions (mm)PR19, DIN6 PK26 96x96
Protection ClassIP40 Front Panel,IP54 Optional
MountingFront Panel Mounting (PR 19) / Rail Mounting (PK 26)
Power Consumption (V/A)< 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power and Energy Measuring for all Series MPR-53 / EPM-07 series network analyzers allow monitoring more than 50 electrical parameters on their display EPM-07 : Network Analyzer
Feature
Remote Monitoring Software: With the energy management software developed by ENTES, energy consumption and quality can be monitored in real time by reading the values measured by devices. As a result, comprehensive energy monitoring, data storage, optimum energy consumption control with the analysis of stored data, improvements in energy costs, and sustainable goals for energy systems are accomplished.

Ulasan Produk

Tidak ada ulasan