ENTES Pulse Concentrator

Sebelum PPN:
Rp3.599.900
Spesifikasi
Min. Pulse Width (ms)10
Minimum Pulse Frequency (Hz)16
Operating Voltage (V)AC 190-260
Operating Frequency (Hz)45-65
Maximum Contact Resistance (ohm)800
Pulse Voltage (V)10-12
Terminal Protection ClassIP 20
Ambient Temperature (°C)-25 to +55
Humidity (%)95
Connection TypesTerminal Screw
Cross Section for Voltage Connection (mm²)2.5
Cross Section for Pulse Connection (mm²)1.5
Max. Communication Distance (m)1200.0
MountingRail Mounting
Power Consumption (V/A)< 5
Storage Temperature Range (°C)-25 to +70

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Data collection from electricity, water and gas meters - 12 different meter inputs - Defining 8 different tariffs for each of the weekdays, Saturday, Sunday, and other holidays - DST (Daylight Saving Time) feature - RS-485 communication Configuration Software - With the help of the configuration software, all device parameters can be modified and all consumption values (electricity, water, natural gas) measured by the device can be displayed on computer screen. - All device settings can be modified - Instant value page - Tariff based total consumption - Access to log records

Ulasan Produk

Tidak ada ulasan