ENTES Frequency Meter

Sebelum PPN:
Rp539.900
Spesifikasi
Operating Voltage (V)AC 230±10%
Operating Frequency (Hz)45-65
Operating Temperature (°C)-5 to +50
Accuracy1%±1 digit
DisplayRed LED; Height 14,2mm
Connection TerminalsTerminal with Screw
Connection TypesSingle Phase, 2 wires
MountingFront Panel Mounting
Overvoltage CategoryIII

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EFC-3 Frequency meter sensitively measures the frequency of the operating voltage at industrial sites. - Double Insulation - Measurement Category III - IP 40 (Front Panel)

Ulasan Produk

Tidak ada ulasan