ENTES DC Ammeter

Sebelum PPN:
Rp1.799.900
Spesifikasi
Operating Voltage (V)AC/DC 85-265
Operating Frequency (Hz)50-60
Measurement Input Impedance (kΩ)1
Protection ClassIP 40
Dimensions (mm)PR 20, 48x96
Accuracy0.5%± 1 Digit [(10-100%) x full scale]
Measurement Range (A)± 10000
Shunt Voltage (mV)50-150
Operating Temperature (°C)-20 to +70
Overvoltage CategoryIII
Connection TerminalsPR 20 Sockets with screws
Connection TypesSingle Phase, 2 Wires
Cable Cross Section (mm²)2.5 For Terminals
MountingPanel mounting (PR 20)
Power Consumption (V/A)< 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Current is measured via an externally connected shunt resistance. - Wide supply voltage range, 85-265 VAC/DC (DCA-10), 10-56 VDC (DCA-11) - Communication with the MODBUS RTU protocol over the RS-485 line - With 2 Pieces of Programmable Alarm Relays, the range where the current rating in system is required to run can be determined and when the current goes out of this rating, it can be ensured to give warning signal by Alarm1 (C1) and Alarm2 (C2) contact outputs. (DCA-10C/10CS/11C/11CS) - Saves maximum and minimum values, - Easy access to the settings with the backlit LCD display - Measurement period adjustable between 1 to 600 seconds

Ulasan Produk

Tidak ada ulasan

Halaman Terkait