Rubbermaid Dual Action Brushless Mechanical Sweeper (Penyapu Karpet Mekanis)

Sebelum PPN:
Rp2.099.900
Spesifikasi
ColorBlack
Size (inch)7.5
Material TypeGalzanized Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Rubbermaid Commercial Executive Series Dual-Action Brushless Mechanical Sweeper is constructed of durable galvanized steel and tough ABS plastic. Compact 7.5" sweep path fits easily into tight spots. Threaded handle allows for easy assembly. Easy-to-empty dirt trays make cleaning efficient and mess-free. Great for hardwood floors or low carpeted areas. Low profile design provides easy access around and under furniture. Quick-view Window easily helps the user see when it’s time to empty. Soft Rubber wheels glide easily on any surface. Two rubber agitators grab large and small dirt and debris. Easy to clean after use.
Feature
RubbermaidDual Action Brushless Mechanical SweeperExecutive SeriesBlack7.51unit

Ulasan Produk

Tidak ada ulasan