Rubbermaid Metallic Flat Top Dustbin (Tempat Sampah Stainless / Tong Sampah Stainless)

Sebelum PPN:
Rp7.099.900
Spesifikasi
ColorStainless Steel
Product Length (inch)15
Product Width (inch)15
Product Height (inch)28
Capacity (gal)12
Material TypeMetal

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Metallic Series 12 Gallon FGSO16 Indoor Waste Container is made from heavy-gauge, fire-safe steel with a sleek design that blends nicely with upscale interiors. The large opening allows easy trash disposal and a protective vinyl trim is applied on the disposal opening to help withstand the rigors of everyday use. The bottom rim protects floors and no assembly is required for the waste receptacle, making set-up fast and easy.
Feature
RubbermaidMetallic Flat Top DustbinStainless Steel121pc

Ulasan Produk

Tidak ada ulasan