Spesifikasi
| HD Voice | HD codec, HD Speaker |
|---|---|
| Wideband Codec | G.722 |
| DTMF | in-band, Out-of-band(RFC 2833) and SIP INFO |
| Type | Wall-mountable |
| Audio Format | WAV,MP3, OGG |
| Video format | MP4/3GP/FLV |
| Video Call Resolution | QCIF/CIF/VGA/4CIF (1280x720P Optional) |
| Power Adapter (V/A) | Input:100-240, Output:12/1 |
| Camera | 5 Mega Pixels |
| Relative Humidity (%) | 10-65 |
| Flash | 4GB |
| Operating Temperature (°C) | 0-40 |
| Power Consumption (W) | Idle: 2.5/Active: 2.8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
C400 / C600 is the advanced IP video phone based on Android OS 4.2.1. It is equipped with the latest Broadcom video chipset, a 7inch adjustable LCD touch screen with 800x480 pixels and a 5M pixel camera. Android OS guarantees the easy customization for telecom operator and service provider. The intelligent OS, superior video quality, rich applications and affordable price, ensure C400 / C600 IP video phone is the Pioneer for next generation smart video telephone - Full Programmable DSS Key & Soft Function Key - DSS Can Support up to 100 Stations - On Line Recording & Message Forwarding - Call Conference Enhancement - Flexible Dial Plan with Auto Provision - Support LDAP & XML Phone Book
Feature
Main Features - Support 2.0 and correlative RFCs - HD voice - 6 SIP accounts - Support PSTN (optional) - The ability to simultaneously login to all server - Voice Codecs:G.711a/u, G.7231 high/low, G.729a/b, G.722, G.726, iLBC, AMR-NB, AMR-WB - Video codecs (C600 only) : H.263, H.264 , MPEG4 , Video resolution (C600 only): QCIF , CIF , QVGA - Photo Format : PEG GIF and BMP PNG - Video formats (C600 only): MP4, 3GP and FLV - Possibility of registering a domain or implementation of SIP calls peer to peer - Can be used for custom ring tones , Support for STUN. - Support for the SIP SMS Phone Features - Call forwarding - Call transfer(blind/attended/alert) - Call holding, call waiting, call conference, call pick up - BLF List - Capable of 10 Way conversation - Join call - Hot desk function - Soft DSS key (max 100) - Auto Redial / un-redial - Support multi line and pre-dial - Voice recording during talking / local - Flexible dial plan - Hotline / Warm-line - Call rejection , black list, do not disturb - Support high quality video call - Supports capacitive touch screen(multi-touch) - Barring function for outgoing calls - Auto answer (hand free/headset) - Caller ID display - CLIP (rejects anonymous calls) - Support call logs with missed calls/incoming calls/outgoing calls - Intercom/intercom barge - Password dial - Headset ring - Direct IP call without SIP proxyUlasan Produk
Tidak ada ulasan




















































































































































