PFERD Drive Spindle Extensions

Sebelum PPN:
Rp1.899.900
Spesifikasi
Diameter (mm)6
Centre Hole Diameter (mm)3
Overall Length (mm)150
Length Mounting Pin30
Max. Spindle Diameter (mm)11.5
Maximum Speed (rpm)10000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With drive spindle extensions, shanks of grinding and milling tools can be extended. They allow access to difficult-to-reach areas. The extensions are clamped into the collet of the machine (air- or electric-powered) or into the flexible shaft handpiece. Drive spindle extensions are a cost effective alternative to special made-to-order burrs and mounted points with long shanks. Safety notes: - Caution! When using spindle extensions, please observe the valid safety regulations and the accident prevention regulations. - When working with long shank lengths, it is vital that the tool is inserted into the workpiece (e.g. bores, pipes, ducts or keyways) before the drive system is switched on. The extension must not run freely with the tool outside the workpiece. - In unfavourable conditions, the extension with the tool clamped in it may buckle. - If this rule is not observed, there is an increased risk of accidents! - The extensions are only intended for manual use - Clamping of a second extension or of tools with excessively long shanks is not permitted. Classification - profi class 5.0 EAC919c001 - eclass 8.1 21022190 - eclass 7.0 21189290 - eclass 4.1 21051813

Ulasan Produk

Tidak ada ulasan