Mitsuboshi Super Torque Timing Belt 60S2M Type (Length 66 to 200mm)

Sebelum PPN:
Rp86.900
Spesifikasi
Maximum Speed (m/s)30
Height (mm)1.36
Minimum Pulley Diameter (mm)8.91
Belt TypeTiming Belt
Number of Teeth90
TypeG Type (standard)
Tooth pitch (mm)2
Belt Pitch Circumference (mm)180
Belt Width (mm)6
Belt MaterialChloroprene Rubber
Tooth ProfileS2M

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The belt is flexible and can be used with a small pulley diameter.
- Meshing is smooth and quiet driving is possible.
- Requires less belt tension and can be used with low axial load.
- Standard pulleys are backlash-free, improving positioning accuracy.
- High torque transmission is possible compared to the conventional ISO JIS tooth profile.

Ulasan Produk

Tidak ada ulasan