Sumitomo Electric Chip TNMM-HP

Sebelum PPN:
Rp259.900
Spesifikasi
Cutting Blade Length (mm)16.5
Clearance Angle (degree)0
Thickness (mm)4.76
Hole ShapeCylindrical hole
Corner Radius (mm)0.8
Chip breakerOne side
Corner Height Tolerance (mm)± 0.08 to ± 0.2
Inscribed Circle Diameter (ɸ mm)9.525
Inscribed Circle Tolerance (mm)± 0.05 ~ ± 0.15
MaterialAC820P
ShapeEquilateral triangle 60°
Thickness Tolerance (mm)± 0.13
With or Without BreakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: CVD coating. For rough to heavy / intermittent cutting of general steel. Extremely high strength coating grade. Zirconium-containing cemented carbide base material.

Ulasan Produk

Tidak ada ulasan