Sumitomo Electric Chip TBGT-FX

Sebelum PPN:
Rp359.900
Spesifikasi
Cutting Blade Length (mm)6.9
Clearance Angle (degree)5
Thickness (mm)1.59
Hole ShapePartially cylindrical hole one side 40° -60°
Corner Radius (mm)0.4
Chip breakerOne side
Blade Length l (mm)6.9
Corner Height Tolerance (mm)± 0.025
Hole Diameter D1 (ɸ mm)2.2
Inscribed Circle Diameter (ɸ mm)3.97
Inscribed Circle Diameter d (ɸ mm)3.97
Inscribed Circle Tolerance (mm)± 0.025
MaterialAC530U
Nose Radius r (mm)0.4
Selfishright
ShapeEquilateral triangle 60°
Thickness Tolerance (mm)± 0.13
Thickness s (mm)1.59
TypePositive
With or Without BreakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan