Sumitomo Electric Chip SNGA-B1

Sebelum PPN:
Rp419.900
Spesifikasi
Cutting Blade Length (mm)12.7
Clearance Angle (degree)0
Thickness (mm)4.76
Hole ShapeCylindrical hole
Corner Radius (mm)0.8
Chip breakerNone
Corner Height Tolerance (mm)± 0.025
Inscribed Circle Diameter (ɸ mm)12.7
Inscribed Circle Tolerance (mm)± 0.025
Manufacturer Conventional Part NumberSNPA432
MaterialNB100C
ShapeSquare 90°
Thickness Tolerance (mm)± 0.13
With or Without BreakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: Ceramic for turning and milling. Al2O3-based high-strength ceramic + new ZX coating. For low-speed, continuous cutting of hard materials.

Ulasan Produk

Tidak ada ulasan