Sumitomo Electric Chip SCGT-FX

Sebelum PPN:
Rp479.900
Spesifikasi
Cutting Blade Length (mm)9.525
Clearance Angle (degree)7
Thickness (mm)3.97
Hole ShapePartially cylindrical hole one side 40° -60°
Corner Radius (mm)0.2
Chip breakerOne side
Corner Height Tolerance (mm)± 0.025
Inscribed Circle Diameter (ɸ mm)9.525
Inscribed Circle Tolerance (mm)± 0.025
MaterialAC530U
ShapeSquare 90°
Thickness Tolerance (mm)± 0.13
With or Without BreakerYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Material: PVD coating. For stainless steel and heat-resistant alloys. PVD film with high adhesion to fine-grained base material.

Ulasan Produk

Tidak ada ulasan