Rubbermaid Mega Brute Mobile Collector (Kereta Sampah / Troli Sampah)

Sebelum PPN:
Rp22.999.900
Spesifikasi
Mass (kg)33.5
Materialpolyethylene
Dimensions (W x D x H) (mm)1335 x 699 x 1080
Colorblack
Capacity (L)454.3
Load Capacity (kg)181.4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* This product requires assembly.
Feature
It is ideal for collecting large amount of garbage and linen, because it contains a rubber maid blue round container and cleaning supplies. With a convenient door for taking out heavy luggage, work efficiency is also improved. A large-capacity container that can hold up to 181.4kg and a capacity of about 454 liters. Made of soft polyethylene, in addition to the inherent water resistance, chemical resistance, and cold resistance of polyethylene, it flexibly responds to bending stress and twist stress. Large wheels allow smooth movement on steps and curves. A design with a wide installation surface and excellent stability. With a convenient door when taking out heavy luggage. If you use the optional lid, you can hide the garbage and open and close from either side. With space to store equipment such as cleaning tools. Assembling type.

Ulasan Produk

Tidak ada ulasan