Spesifikasi
| Connector Shape | HDMI (Type A, 19 pins)-HDMI (Type A, 19 pins) |
|---|---|
| Standard | High Speed with Ethernet |
| Plug | Gold plate |
| Compatible Models | LCD TV, plasma TV, projector, etc. with HDMI input terminal |
| Cable Thickness (mm) | 5.8 |
| Cable | Normal type |
| Color | black |
| Shield | Triple shield |
| Supported Resolution | 4K x 2K corresponding |
| Transmission Speed (Gbps) | 10.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
This is a "High Speed HDMI Cable for Ethernet" that is fully compatible with the next generation HDMI standard and has been certified for High Speed with Ethernet. With a single cable, not only high-speed transmission of video and audio signals in digital form, but also bidirectional communication of Ethernet signals is realized.Ulasan Produk
Tidak ada ulasan




















































































































































