TOHATSU Powerful Spring

Sebelum PPN:
Rp42.900
Spesifikasi
Spring Constant (N/mm)56.62
Deflection (300,000 Times, mm)12.5
MaterialSilicon chrome steel for spring
Outer Diameter (mm)Ø30
Load (500,000 Times, N [kgf])637 [65.0]
Coloryellow
Deflection (1 Million Times, mm)10
Deflection (500,000 Times, mm)11.3
Free Length (mm)25
Inner Diameter (mm)Ø16
Load (1 Million Times, N [kgf])569 [58.0]
Load (300,000 Times, N [kgf])706 [72.0]
Operating Temperature Range (°C)150-30
Spring TypePowerful spring
TRUSCO Number443-1561
TypeLight and light load

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* Do not use with a deflection exceeding free length x 50.0%. * When installing, apply initial pressure.
Feature
"Strong springs", unlike conventional round wires, use a modified cross-section material, contributing to the miniaturization of Japanese molds.

Ulasan Produk

Tidak ada ulasan