FLUKE Digital Multimeter (Multitester)

Sebelum PPN:
Rp2.999.900
Spesifikasi
DC Voltage (DCV)6/60/600
SafetyIEC 61010-1: 600 V CAT III, pollution degree 2
Weight (g)200
Resistance (ohm)4 / 4k / 40k / 400k / 4M / 40M
Capacitor Capacity (F)50n / 500n / 5micro / 50micro / 500micro / 1000micro
Altitude Used2000m, (storage) 12000m
AccessoriesFluke i400E AC current clamp
Dimensions (mm)142x69x28
Frequency (Hz)50/500 / 5k / 50k / 100k
FunctionsOverload protection
Loading6/60/600
Operating Humidity (%)<10 degrees Celsius non-condensing, ≤90% at 10-30 degrees Celsius, ≤75% at 30-40 degrees Celsius
Operating/Storage Temperature (°C)0 to + 40 / -30 to +60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
The Fluke107 digital multimeter is built to be easy to work with. Fits in the palm of your hand and is designed to be portable no matter where you work. The Flukei400EAC current clamp is the perfect tool for extending current measurements. This doesn't just work with the new Fluke 101, 106, and 107 palm-sized digital multimeters. It is designed to work with most Fluke multimeters and other voltage measurement tools that accept a 19.05mm jacketed banana plug and has mVAC measurement capability.

Ulasan Produk

Tidak ada ulasan