FLUKE Digital Multimeter (Multitester)

Sebelum PPN:
Rp3.199.900
Spesifikasi
DC Voltage (DCV)6/60/600
Weight (g)200
Loading6/60/600
Frequency (Hz)50/500 / 5k / 50k / 100k
Resistance (ohm)4 / 4k / 40k / 400k / 4M / 40M
Altitude Used2000m, (storage) 12000m
Capacitor Capacity (F)50n / 500n / 5micro / 50micro / 500micro / 1000micro
Dimensions (mm)142x69x28
FunctionsOverload protection
Operating Humidity (%)<10 degrees Celsius non-condensing, ≤90% at 10-30 degrees Celsius, ≤75% at 30-40 degrees Celsius
Operating/Storage Temperature (°C)0 to + 40 / -30 to +60
SafetyIEC 61010-1: 600 V CAT III, pollution degree 2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Manufactured to be easy to work. Fits in the palm of your hand and is designed to be portable no matter where you work. Voltage, resistance, continuity, capacitance Input terminals for AC / DC current measurement and current frequency up to 10 A Backlit display Data hold Diode test and frequency and duty cycle measurements

Ulasan Produk

Tidak ada ulasan