Spesifikasi
| Capacitor Capacity (F) | 50n / 500n / 5micro / 50micro / 100micro |
|---|---|
| Resistance (ohm) | 400 / 4k / 40k / 400k / 4M / 40M |
| Altitude Used | 2000m, (storage) 12000m |
| Dimensions (mm) | 130x65x27 |
| Frequency (Hz) | 50/500 / 5k / 50k / 100k |
| DC Voltage (DCV) | 6/60/600 |
| Loading | 0.6 / 6/60/600 |
| Operating Humidity (%) | Non-condensing (<10 degrees Celsius), <= 90% RH (10-30 degrees Celsius), <= 75% RH (30-40 degrees Celsius) (non-condensing) |
| Operating/Storage Temperature (°C) | 0 to + 40 / -30 to +60 |
| Power Supply | 2 AAA batteries |
| Weight (g) | 160 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Digital multimeters are designed for basic electrical testing and provide reliable measurements to residential, commercial and heating and air conditioning technicians. This lightweight multimeter is small enough to fit in one hand, yet rugged enough to withstand daily use in the coming years. 0.5% basic DC accuracy Safety evaluation of CAT III 600 V Diode and continuity test with buzzer function Small, lightweight design suitable for one-handed use Robust, durable design Automatic shutdown Easy battery replacementUlasan Produk
Tidak ada ulasan



















































































































































/ojP103645883-1.jpg)
