ELECOM Usbhub2.0 / Functionalism / Individual Switch / Self-Power / 4Port / 100Cm

Sebelum PPN:
Rp499.900
Spesifikasi
Compatible ModelsWindows 10, 8.1, 7 (SP1) / macOS Mojave (10.14)
Colorblack
Connector ShapePC side (upstream port): USBA (male), USB device side (downstream port): USBA (female)x4
USB cable (m)1.0 (excluding connector)
Number of PortsUpstream (PC side): 1 port, Downstream (peripheral side): 4 ports
AccessoriesDedicated AC adapter
Cable Length (m)Supplied AC adapter: 1.5 (excluding connector)
Dimensions (mm)Approx.38.5x107.0x39.8 (excluding cable)
InterfaceUSB 2.0 (operates with USB 1.1 compatibility when connected to USB 1.1 interface)
Maximum data transfer rate (Mbps) (theoretical value)USB2.0 High Speed ​​/ 480, USB1.1 Full Speed ​​12
Operating EnvironmentTemperature 5-40 degrees Celsius, Humidity 30-80% (no condensation)
Power SupplySelf power / bus power shared
Supply Current (mA)Self-powered: 4 ports total 2000 (less than 500 per port), Bus powered: 4 ports total 400 (less than 100 per port)
Warranty Period6 months
Weight (g)93

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
* This product is designed for use in Japan and cannot be used outside of Japan.
Feature
The power of the device can be turned on / off with individual switches. A 4-port USB hub with an individual switch that comes with an AC adapter and can be used with large power consumption USB devices.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait