Spesifikasi
| Maximum aperture (mm) | 34 |
|---|---|
| Overall Length (mm) | 308 |
| Weight (g) | 690 |
| TRUSCO Number | 128-5661 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Ergo handle based on ergonomic comfort. Dramatically reduce the risk of injury for professional craftsmen. A forged one-piece forged steel finish in a forging factory with over 110 years of experience. Includes a scale for measuring settings, bolt heads, and material thickness during work. Sufficient clearance holes in the adjustment worm allow the jaws to open smoothly even when wearing gloves. The opening that can cope with the limited work space to the maximum is a 15 degrees fall angle.Ulasan Produk
Tidak ada ulasan




















































































































































