3M Lakban OPP Bening Medium dan Light Duty (Solasi / Selotip)

Sebelum PPN:
Rp319.900
Spesifikasi
Adhesive Strength (N/mm)2.4/10
Tensile Strength (N/mm)44/10
Colortransparent
Width (mm)48
Length (m)50
Adhesion Strength (N/mm)6/25
AdhesiveAcrylic
Adhesive Force (N/mm)6/25; 2.4/10
Base MaterialPolypropylene film
Core Diameter (mm)76
Elongation (%)20
Main applicationFor packing
TRUSCO Number394-0691
Tensile Strength (N/10mm)51
Tensile Strength (N/25mm)127.5
Thickness (micron)65
TypeTape only
Type of TapeCan write letters

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- A cutter is required for cutting
Feature
Can be used in a wide range of applications in daily life. Polypropylene film tape for packaging that is transparent and does not hide the text or design of the groundwork. Standard type. It is a transparent packaging tape that does not hide the base because it is transparent.

Ulasan Produk

Tidak ada ulasan