Spesifikasi
| Adhesive Strength (N/mm) | 3.3/10 |
|---|---|
| Tensile Strength (N/mm) | 79/10 |
| Core Diameter (mm) | 76 |
| Color | transparent |
| Length (m) | 13.7 |
| Adhesive | Acrylic |
| Base Material | Polypropylene film |
| Material | Base material: Polypropylene film Adhesive: Acrylic |
| Thickness (mm) | 0.095 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
- A cutter is required for cutting
Feature
Excellent durability, wear resistance, bending strength and moisture resistance. There is almost no deterioration, discoloration, or adhesive bleeding. Ideal for repairing books, files, binders, bookbinding, back pasting, label and headline protection, drawing and photo lamination.Ulasan Produk
Tidak ada ulasan




















































































































































