Okada Metal Industry Mini Panel Saw Pecking 150

Sebelum PPN:
Rp239.900
Spesifikasi
Plate Thickness (mm)0.3
Cutting Width (mm)0.49
Blade Length (mm)150
Blade Pitch (mm)1.41
Total Length (mm)370
TypeReplacement Blade hook type
BladeCarbon tool steel 4 types (SK4)
PatternSawa walnut

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Horizontal grinding - Finished product - Blade + handle - Exchange pattern - Expansion and contraction - Groove width (mm)
Feature
For easy precision grinding. You can open the window by grinding the chopping blade at the tip along the ruler. Recommended for a wide range of work from electrical work to do-it-yourself. Application : For precision horizontal grinding. For processing joinery, furniture, and crafts.

Ulasan Produk

Tidak ada ulasan