Spesifikasi
| Working Pressure (MPa) | 0.13 to 0.9 |
|---|---|
| Port Size | RC1/2 |
| Drain Discharge (cm³/minute) | 0.95 |
| Mass (kg) | 1.4 |
| Fluid Temperature (°C) | 2 to 60 |
| Dimensions (Width W x Depth D x Height H) (mm) | 100 x 160 x 200 |
| Applicable Compressor Output (kW) | to 37 |
| TRUSCO Number | 253-3545 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Drain is automatically discharged to prevent air equipment failure. There is little failure because the drain does not enter the discharge operation part. Maintenance is as simple as opening the manual valve from time to time. Drains such as compressors, receiver tanks, after coolers, and air dryer piping ends can be removed continuously.Ulasan Produk
Tidak ada ulasan




















































































































































