Spesifikasi
| Working Pressure Range (MPa) | 0.3 to 0.97 |
|---|---|
| Mass (kg) | 1.1 |
| Fluid Used | Air/nitrogen |
| Dimensions (Width W x Depth D x Height H) (mm) | 108 x 60 x 251 |
| Operating Temperature Range (°C) | 5 to 60 |
| Drain Cock | Auto |
| Filtration (µm) | 3 |
| Maximum Flow Rate (L/minute) | 600 (at the Time of 0.7Mpa) |
| Set Pressure Unit | MPa |
| Thread Type | Rc |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Precision machinery, measuring equipment, food processing equipment, and other equipment that requires clean air. Printing equipment and painting equipment.
Warning
- Sample image (Please check the specifications of each part number for details).Feature
HACCP compatible product. Removes solid particles with zero compressed water droplets, 99% oil droplets, 5 micro m or more. The antibacterial second filter suppresses the growth of fungi and mold (antibacterial type). Removes water droplets, zero freezing and 99% oil droplets.Ulasan Produk
Tidak ada ulasan




















































































































































