Spesifikasi
| Working Pressure (MPa) | 1 |
|---|---|
| Width (mm) | 260 |
| Height (mm) | 410 |
| Depth (mm) | 240 |
| Fitting | Primary/R1/4, Secondary/G1/4 (male) |
| Ability | The Air Hose for the Outer Diameter phi 16 will take 30m wound. |
| TRUSCO Number | 370-3631 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
An empty reel for winding an air hose.
Feature
Easy to carry to the place where you want to work pneumatically.Ulasan Produk
Tidak ada ulasan




















































































































































