Spesifikasi
| Holding Current (A) | 0.014/0.011 |
|---|---|
| Type | Solenoid valve single manifold |
| Fluid Temperature (°C) | 5 to 50 |
| Heat Resistance Class | B (Mold coil) |
| Maximum Operating Pressure (MPa) | 0.7 |
| Minimum Working Pressure (MPa) | 0.15 |
| Power Consumption (W) | 1.8/1.4 (with Lamp 1.8/1.5) |
| Response Time | 30ms or less |
| Temperature Rise (°C) | 43 |
| Voltage (V) | AC200 (50/60Hz) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Ulasan Produk
Tidak ada ulasan



















































































































































/02P103624002-1.jpg)
