Spesifikasi
| Material | Polyurethane |
|---|---|
| Length (m) | 20 |
| Fluid Used | Air |
| Maximum Operating Pressure (MPa) | 1.5 |
| Accessories | Belt clip |
| Color | Orange |
| Inner Diameter (phi mm) | 6.5 |
| Outer Diameter d (mm) | 10 |
| Set Content | HC-2 coupler pAir |
| TRUSCO Number | 838-7095 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Auxiliary hose for moving air equipment
Warning
- Sample image (Please check the specifications of each part number for details).Feature
Comes with a light and durable nylon blade.Ulasan Produk
Tidak ada ulasan




















































































































































