HATAYA Urethane Air Reel 18 + 2M Inner Diameter Phi 8.5. 5 Polyurethane Hose
Spesifikasi
| Mounting Bracket (secondary side) | HC-3R3/8 rotary Nut coupler |
|---|---|
| Hose Length (m) | 20 |
| Mounting Bracket (Primary Side) | HC-3P3/8 plug coupler |
| Hose Dimensions (Inner Diameter x Outer Diameter) (mm) | 8.5 x 12 |
| TRUSCO Number | 838-7286 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Warning
- Sample image (Please check the specifications of each part number for details). - Example of use.Ulasan Produk
Tidak ada ulasan