Daikin Throttle Valve, Without Check Valve (Screw Connection Type)

Sebelum PPN:
Rp1.599.900 - Rp2.199.900
Spesifikasi
formatH series throttle valve
Cracking Pressure0.2 [2]
Connection MethodScrew Connection Type
Fluid UsedPetroleum hydraulic oil, water, glycol hydraulic oil
Maximum Operating Pressure (MPa)21
Maximum Operating Pressure (kgf/cm²)210

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Due to the pressure balanced structure, the handle can be operated easily even at high pressures. Compact design reduces installation space. Fine adjustment of the flow rate is easy.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait